ABHLG225120-50 Drywall Sanding Discs 120 Grit 225mm (50 Pack)

Order Code: ZT2603203S

£36.99 Inc VAT (20%)


Description

Abracs ABHLG225120-50 Hook & Loop Sanding Discs 120 Grit 225mm 50 Pack The Abracs ABHLG225120-50 Hook & Loop Drywall Sanding Discs are 225mm in diameter with 16 holes for dust extraction. The 120 Grit Discs are suitable for sanding drywall, filler, putty, paint, varnish and wood. Due to their aluminium oxide coating and anti-clogging properties, the discs are very hard-wearing with a longer working life. Features: Industrial quality hook and loop sanding disc with 16 holes Multi-purpose for use on drywall, filler, putty, paint, varnish and wood Should be used with a suitable backing pad Strong and durable Anti-clogging Specification: Grit: 120 Holes: 16 Pack Qty: 50

See full description
Specifications for ABHLG225120-50 Drywall Sanding Discs 120 Grit 225mm (50 Pack)
  • Material
    Aluminium oxide
  • Diameter
    225mm
  • Pack Quantity
    50
  • Grit
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome