Hookit Purple Finishing Film Abrasive Disc 260L

Order Code: ZT5128169S

£34.99each Inc VAT (20%)
£139.96 minimum order value

Minimum order quantity: 4.

Description

3M™ Purple Finishing Film Hookit™ Disc is a easier and faster solution for scuffing the blend areas before painting and removing dust nibs and excess orange peels from topcoats. These discs are more effective than scuffing pads and are quicker and easier to clean than wet sanding.

Features and benefits
• Faster and quicker cut with a long disc's life with aluminium oxide abrasive
• Dics are easy to remove
• Available in a wide range of grades and hole configurations, to meet your specific requirements

See full description
Specifications for Hookit Purple Finishing Film Abrasive Disc 260L
  • Mounting Type
    Hookit
  • Series
    260L
  • Grit
    P600
  • Applications
    Sanding
    Finishing
  • Backing Material
    Polyester Film
  • Material Application
    Bodyfiller
    Primer Coat
    Old Lacquer
    Plastics
    Lacquer
    Primer Filler
    Acrylic Glass
    Composite
  • Abrasive Material
    Aluminium Oxide
  • Diameter
    75mm
  • Vacuum Hole Design
    15 Hole
  • Grade
    Extra Fine
  • MFR Part No.
    7100122790
  • Disc Type
    Coated Disc Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome