Paper Disc 245, 70 mm x 127 mm, P80

Order Code: ZT1033229X

£0.99 Inc VAT (20%)
£1.044.5% off
QuantityPriceDiscount
1 - 49£0.990%
50 - 99£0.954%
100 - 199£0.918%
200 - 499£0.8712%
500 +£0.8316%

Currently unavailable

Description

The 3M Hookit Paper Disc 245 has a stiff paper backing which gives a strong support a long life. They are made from heat resistant resin to prevent the premature "burning".

Specifications for Paper Disc 245, 70 mm x 127 mm, P80
  • Disc Size
    70mm x 127mm
  • Abrasive Material
    Aluminium Oxide
  • Vacuum Hole Design
    No Hole
  • Grit
    P80
  • Backing Material
    Film
  • Series
    Hookit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome