Carbide Disc CB 115mm

Order Code: ZT5115538S

£10.99 Inc VAT (20%)


Description

This Carbide Disc CB is designed for cutting a wide range of materials with precision and safety. Suitable for use on wood, plastic, and plasterboard, as well as all types of softer materials, it is also compatible for use with angle grinders. This disc maintains consistent cutting depth throughout its lifespan and eliminates the risk of disc breakages, ensuring a reliable and durable performance.

Features and Benefits
• Cuts effectively on a range of materials, from wood and plastic to other, softer materials
• Suitable for use with angle grinders
• Hard-wearing and maintains consistent cutting depth over time
• No risk of disc breakages

See full description
Specifications for Carbide Disc CB 115mm
  • Applications
    Cutting
  • Abrasive Material
    Carbide
  • Bore
    22.23mm
  • MFR Part No.
    4932492376
  • Diameter
    115mm
  • Maximum RPM
    13.3rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome