Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Kits & Disc Assortments
Carbide Grit Edge Blade CB76 76mm
By Milwaukee
Order Code:
ZT2586775S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/abrasives/kits-and-disc-assortments/carbide-grit-edge-blade-cb76-76mm/p/ZT2586775S
Add to quotation
View all Kits & Disc Assortments
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Carbide Grit Edge Blade CB76 76mm
Abrasive Material
Diamond
Mounting Type
Bore
MFR Part No.
4932464716
Diameter
76mm
Maximum RPM
20100rpm
Bore
10mm
Maximum Operating Speed
80m/s
Thickness
1mm
Product Type
General & DIY
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome