Hybrid 5 in 1 FLT Metal 115mm x 1.6mm x 22.23mm 5-in-1 Multi-Material Cutting Disc

Order Code: ZT4947507S

£2.03 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.030%
20 - 49£1.954%
50 - 99£1.878%
100 - 199£1.7912%
200 +£1.7116%


Description

Abracs Hybrid 5 in 1 Flt Metal 115mm x 1.6mm x 22.23mm 5-in-1 Multi-Material Cutting Disc The �5 in 1� Multi Material disc has been designed for cutting applications on virtually all materials including metal, stone, stainless steel, aluminium and plastic/PVC Professionals using this disc will no longer need to change discs for different materials leading to higher productivity, reduced product issues and increased operator safety. Multi Purpose Reduced Down Time

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Hybrid 5 in 1 FLT Metal 115mm x 1.6mm x 22.23mm 5-in-1 Multi-Material Cutting Disc
  • Type
    Cutting Disc
  • Thickness
    1.6mm
  • Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome