Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Mandrels, Mounts & Holders
I-Tec Usb-C 3.1 To A Adapter 3G60164
By I
Order Code:
ZT1660993S
£8.49
each
Inc VAT (20%)
£263.19 minimum order value
£9.99
15% off
Quantity
Price
Discount
1 - 49
£8.49
0%
50 +
£8.15
4%
Add to basket
Minimum order quantity: 31.
Get it by
Mon, 3rd Feb
In Stock
GBP
263.19
https://www.zoro.co.uk/shop/abrasives/mandrels-mounts-and-holders/i-tec-usb-c-3-1-to-a-adapter-3g60164/p/ZT1660993S
Add to quotation
View all Mandrels, Mounts & Holders
Description
I-Tec Usb-C 3.1 To A Adapter U31Typec
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for I-Tec Usb-C 3.1 To A Adapter 3G60164
Width
33mm
Depth
20mm
Height
11mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome