100X25X3MM Knife Sharpening Stone - Aluminium Oxide - Medium

Order Code: ZT1034368X

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 - 19£8.738%
20 - 49£8.3512%
50 +£7.9716%


Description

Aluminium Oxide: Man-made abrasive which is extremely tough enabling high speed penetration of high tensile materials without causing excessive fracturing. This resistance to fracturing makes it a versatile material suitable for general sharpening and honing applications.

Specifications for 100X25X3MM Knife Sharpening Stone - Aluminium Oxide - Medium
  • Grade
    Medium
  • Abrasive Material
    Aluminium Oxide
  • Product Type
    Knife Stone
  • Shape
    Rectangular
  • Length
    100mm
  • Grit
    P320
  • Weight
    20g
  • Width
    25mm
  • Depth
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome