0
1

25 X 25 X 5MM Reamer Stone - Aluminium Oxide Medium

Order Code: ZT1034369X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Oilstones
A comprehensive range of bench stones and sharpening stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. Available in aluminium oxide or silicon carbide, all stones can be used wet or dry to produce sharp cutting edges or to remove burrs.
Aluminium Oxide: Man-made abrasive which is extremely tough enabling high speed penetration of high tensile materials without causing excessive fracturing. This resistance to fracturing makes it a versatile material suitable for general sharpening and honing applications.
Silicon Carbide: Man-made abrasive with very hard, sharp particles. This makes it ideal for non-ferrous metals, hard surfaces, alloys and cemented carbides. Also used on stone, marble, glass and plastics. A superior abrasive that is able to penetrate and cut quickly with only light pressure being applied.

Aluminium Oxide

See full description
Specifications for 25 X 25 X 5MM Reamer Stone - Aluminium Oxide Medium
  • Depth
    5mm
  • Width
    25mm
  • Shape
    Rectangular
  • Product Type
    Reamer stone
  • Grade
    Medium
  • Length
    125mm
  • Grit
    P180
  • Abrasive Material
    Aluminium Oxide
  • Weight
    45g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome