Diamond Whetstone 200mm Wooden Box Green 1200 Grit Extra Fine DMTW8E

Order Code: ZT1277356P

£169.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

W8 Diamond Whetstones 200mm (8 in) are ideal for kitchen use and for the honing of smaller workshop tools. They have a large, wider diamond surface for sharpening a variety of knives and edges. They are supplied with a non-skid hardwood case, and tabs for permanent mounting are moulded into the stone's base. Black Extra Coarse Grade 220, 60 micron. Blue Coarse Grade 325, 45 micron. Red Fine Grade 600, 25 micron. Green Extra Fine Grade 1200, 9 micron. Green Extra Fine 1200g, 9 micron

See full description
Specifications for Diamond Whetstone 200mm Wooden Box Green 1200 Grit Extra Fine DMTW8E
  • MFR Part No.
    DMT-W8E
  • Length
    200mm
  • Grit
    Extra Fine
  • Type
    Standard
  • Grit Type
    Extra Fine
  • Whetstone Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome