Double Sided Diamond Whetstone 250mm Coarse / Extra Coarse DMTW250CXNB

Order Code: ZT1277344P

£249.99 Inc VAT (20%)


Description

W10 Double sided (combination) diamond whetstones will not break, chip, crack, hollow or groove. These ultra precision whetstones are lightweight and have a totally rigid construction. Use water for lubrication no oil, smell or mess and can hone ALL hard materials carbide, steel, the grits are denoted by a dual coloured circle which is set into one end. Black Extra Coarse Grade 220, 60 micron Blue Coarse Grade 325, 45 micron Red Fine Grade 600, 25 micron Green Extra Fine Grade 1200, 9 micron The Blue side is suitable for general carpentry tools, tinsnips, side cutters, wood bits, garden tools etc. The Black is suitable for damaged woodworking tools, cold chisels, axes, lawn edgers etc. Black Extra Coarse 220g, 60 micron Blue Coarse 325g, 45 micron

See full description
Specifications for Double Sided Diamond Whetstone 250mm Coarse / Extra Coarse DMTW250CXNB
  • Grit
    Coarse/Extra Coarse
  • Length
    250mm
  • Type
    Standard
  • Whetstone Type
    Standard
  • Grit Type
    Coarse/Extra Coarse
  • Product Type
    Stone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome