25mm, Coarse, Surface Conditioning QC Discs, Type AD (Pack of 20)

Order Code: ZT4792858S

£8.99 Inc VAT (20%)


Description

The range of Surface Conditioning Discs from Garryson® offers a reliable solution for achieving flawless metal finishes. Designed for durability and high-performance working, these quick-change surface conditioning discs save time and effort with their consistent cut rate.

Features and Benefits
• Suitable for both flat and contoured surfaces, ensuring consistent quality
• Exceptional durability for demanding edge work tasks
• Guarantees a smooth, polished finish for professional-grade results
• Compatible with quick-change systems, they facilitate easy disc swaps for reduced downtime
• Available in a range of sizes and grits to suit your requirements

Typical Applications
• Excels at blending weld seams with surrounding metal surfaces, smoothing out rough edges, weld spatter, and inconsistencies
• Invaluable for deburring sharp edges and removing burrs from metal workpieces
• Effectively refine surface texture, remove surface imperfections, and impart desired surface finishes for aesthetic appeal and functional purposes
• Ideal for stripping away layers of paint and coatings without damaging the underlying metal substrate
• Removing rust, oxidation, and surface contaminants from metal surfaces, restoring metal surfaces to their original condition
• Metal restoration and maintenance projects, rejuvenating worn-out surfaces, removing surface blemishes, and extending the longevity of metal assets
• Used for automotive refinishing tasks, including surface preparation, paint removal, and scratch blending
• Aids in material preparation, surface refinement, and finishing operations, contributing to product quality and production efficiency

See full description
Specifications for 25mm, Coarse, Surface Conditioning QC Discs, Type AD (Pack of 20)
  • Grade
    Coarse
  • MFR Part No.
    GQSC25C-AD
  • Backing Material
    AD
  • Disc Type
    Surface Conditioning
  • Colour
    Brown
  • Mounting Type
    Type AD Connection
  • Diameter
    25mm
  • Features
    Quick Change

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome