38mm Fine Finishing QC Discs Type AD (Pack of 20)

Order Code: ZT4792781S

£12.99 Inc VAT (20%)


Description

Finishing Conditioning quick change discs are designed for quick, hassle-free changes to save time and effort. Ideal for removing small surface defects, handling marks, light oxidation, and cleaning all metals, these finishing conditioning discs ensure a smooth, clean finish.

Features and Benefits
• Quick disc changes save time and effort
• Flexible and conformable to prevent undercuts and gouges
• Available in a range of sizes and grits to suit your requirements

Typical Applications
• Cleaning and preparing metal surfaces before painting, welding, or coating
• Removing light oxidation and rust
• Eliminating small surface defects and imperfections
• Smoothing out handling marks on metal surfaces
• Blending weld seams and joints for a uniform appearance
• Creating a smooth, polished finish on various metals
• Cleaning and refurbishing metal components
• Prepping metal surfaces for maintenance tasks
• Refinishing car bodies and parts
• Prepping surfaces for repainting or detailing
• Finishing metal parts and components
• Ensuring a high-quality surface finish on fabricated items

See full description
Specifications for 38mm Fine Finishing QC Discs Type AD (Pack of 20)
  • Grade
    Fine
  • Backing Material
    AD
  • MFR Part No.
    GQB38F-AD
  • Features
    Quick Change
  • Disc Type
    Finishing Conditioning
  • Diameter
    38mm
  • Mounting Type
    Type AD Connection
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome