Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Rotary Burr Sets
P807C 8.0x6.0mm TiALN Carbide Ball Nose Rotary Burr
By Dormer
Order Code:
ZT1126830X
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it in
12-15
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/abrasives/rotary-burr-sets/p807c-8-0x6-0mm-tialn-carbide-ball-nose-rotary-burr/p/ZT1126830X
Add to quotation
View all Rotary Burr Sets
Description
Series P807C Carbide Burrs TiALN Ball
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for P807C 8.0x6.0mm TiALN Carbide Ball Nose Rotary Burr
Shank Diameter
6.0mm
Head Material
Carbide
Head Diameter
8.0mm
Head Shape
Ball Nose
Overall Length
52.0mm
Head Length
6.0mm
Finish/Coating
TiALN
MFR Part No.
P807C8.0X6.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome