II Belt 784F 60+ 300 x 22285MM 20 per Case

Order Code: ZT5129355S

£799.99 Inc VAT (20%)


Description

Up to two times longer life than comparable aluminium oxide belts, resists deterioration from heat
Consistent, faster results on medium pressure applications
Conformable for grinding and blending both straight and contoured surfaces
Grinding aid cools abrasive processes on heat-sensitive alloys
Suitable for wet and dry applications on all metals
For optimal durability and price value, YF weight polyester backing is used for Grades 36-80, while lighter XF weight polyester backing is used for Grades 120-180
Durable resin bond resists deterioration from heat, extending the life of the abrasive cloth

Suggested Applications
Use for medium pressure industrial applications

See full description
Specifications for II Belt 784F 60+ 300 x 22285MM 20 per Case
  • Abrasive Material
    Aluminium Oxide
  • Belt Size
    300 x 22285mm
  • Product Type
    Belt
  • Backing Material
    Polyester
  • Application
    Blending
    Grinding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome