11015 CS 561 Aluminium Oxide Fibre Discs 125 x 22mm P60

Order Code: ZT3110391S

£0.71each Inc VAT (20%)
£2.13 minimum order value

Minimum order quantity: 3.
Order by 3pm, get it Tomorrow

Description

CS 561 aluminium oxide fibre discs provide exceptionally high removal rates for steel, stainless steel, and non-ferrous metals. The synthetic resin bond makes them extremely robust and long-lasting, yet are still flexible and powerful. Available in a wide range of common industrial sizes and grits.

Features and Benefits
• Provides exceptionally high stock removal rate to save time
• Synthetic resin bond makes the discs robust, flexible and powerful allowing for use in a wide range of applications
• Available in a range of common sizes and grits allowing for use with a range of tools and processes

Typical Applications
• Steel
• Stainless steel
• Non-ferrous metals

See full description
Specifications for 11015 CS 561 Aluminium Oxide Fibre Discs 125 x 22mm P60
  • MFR Part No.
    11015
  • Bore Type
    Star Shaped Hole
  • Grit
    P60
  • Maximum Operating Speed
    12200rpm
  • Abrasive Material
    Aluminium Oxide
  • Colour
    Maroon
  • Diameter
    125mm
  • Series
    CS 561
  • Model Number
    11015
  • Bore Diameter
    22mm
  • Standards Met
    EN13743
  • Applications
    Heavy Duty Grinding
    Stock Removal
    Cutting
  • Backing Material
    Fibre
  • Vacuum Hole Design
    1 Hole
  • Grit Grade
    Extra Coarse
  • Compatible Materials
    Wood
    Non-Ferrous Metals
    Plastic
  • Bonding
    Resin
  • Suitable For
    Right Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome