1. Abrasives/
  2. Sanding Abrasives/
  3. Sanding Discs
125mm Sanding Discs
0
1
2

125mm Sanding Discs


2 Variants From
£4.59

Inc VAT (20%)

See 2 Product Variants
£4.59

Description unavailable

Feature Attributes

Abrasive Material:

Aluminium Oxide

Vacuum Hole Design:

8 Hole

Size:

125 mm

Diameter:

125 mm

Mounting Type:

Hook & Loop

Disc Type:

Coated Disc Pack

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome