150mm F2560 Very Fine A No Hole Beartex Disc (Pack of 10)

Order Code: ZT4279335S

£19.99 Inc VAT (20%)


Description

Norton Self-Grip™ Non Woven discs offer a hassle-free solution for various sanding applications with their quick release backing, enabling swift disc changes and minimizing downtime for enhanced performance. The Non Woven structure of these discs ensures an excellent cutting action, resulting in a remarkably uniform and high-quality finish on surfaces. Ideal for a wide range of tasks, these discs are versatile and efficient, providing users with consistent results and reducing the need for extensive rework, thus optimizing productivity and workflow efficiency.

Features and Benefits
• Three-dimensional disc conforms to the work surface, ensuring a uniform finish and reducing the need for extensive rework, ideal for finishing solid surface materials
• Non-loading design prevents buildup and maintains optimal performance, enhancing efficiency and prolonging disc life
• Gentle action effectively removes burrs without altering the workpiece's dimensions, ensuring precision and high-quality results, available in Self Grip and Plain backing for versatile usage

See full description
Specifications for 150mm F2560 Very Fine A No Hole Beartex Disc (Pack of 10)
  • Grit
    VFINE
  • Series
    Norton
  • Backing Material
    Disc standard
  • Disc Type
    Abrasive Disc
  • Colour
    Maroon
  • Vacuum Hole Design
    Holes
  • Bond Type
    Disc standard
  • MFR Part No.
    63642557497
  • Diameter
    150mm
  • Model Number
    63642557497

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome