150mm H231 No Hole P40 Velcro Backed Disc (Pack of 100)

Order Code: ZT4279332S

£64.99 Inc VAT (20%)


Description

The Norton self-grip sanding discs feature a quick release backing for effortless disc changing, enhancing performance by reducing downtime. With aluminum oxide abrasive suitable for various wood applications, including roughing, intermediate sanding, and finishing, they offer extended longevity due to their semi-open/open coat design that minimizes clogging. Finer grit options cater to polishing metal, plastic, and leather, as well as smoothing filler and sanding primer in vehicle repair, while their anti-static properties ensure excellent surface quality.

Features and Benefits
• Aluminum oxide abrasive caters to roughing, intermediate sanding, and finishing of solid wood in floor and furniture applications, with semi-open/open coat design reducing clogging for extended disc life
• Finer grits are suitable for polishing metal, plastic, and leather, as well as smoothing filler and sanding primer in vehicle repair, offering versatile usage
• Anti-static properties ensure excellent surface quality while providing protection with mouth, ear, eye, and glove wear

See full description
Specifications for 150mm H231 No Hole P40 Velcro Backed Disc (Pack of 100)
  • Backing Material
    Disc Velcro
  • Colour
    Maroon
  • Diameter
    150mm
  • Grit
    40
  • Model Number
    63642531875
  • Bond Type
    Disc Velcro
  • Mounting Type
    Self-Grip
  • MFR Part No.
    63642531875
  • Series
    Norton H231
  • Disc Type
    Self-Gripping

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome