150mm Q275 15 Hole P500 Velcro Backed Film Disc (Pack of 100)

Order Code: ZT4279313S

£43.99 Inc VAT (20%)


Description

The Norton Pro Film (Q275) disc range stands out with its meticulous design, perfectly aligned with the latest user needs. Featuring a No-Fil® stearate treatment layered over high-performance aluminum oxide abrasive, these film-backed discs excel in durability while actively minimizing clogging and dust accumulation across all sanding tasks. The exceptionally smooth and flexible film backing ensures a uniform scratch pattern, culminating in flawlessly finished surfaces. Ideal for a wide array of applications, this product delivers consistent results, making it the go-to solution for achieving impeccable finishes with ease.

Features and Benefits
• Heat-treated aluminum oxide grain ensures fast material removal and superior performance on paint, varnish, and fillers, enhancing efficiency
• Flexible film backing resists tearing and offers a consistent scratch pattern, reducing the need for rework and ensuring high-quality results
• No-Fil® layer prevents dust build-up, prolonging disc life, while the self-grip system enables quick and easy disc changes, minimizing process time

See full description
Specifications for 150mm Q275 15 Hole P500 Velcro Backed Film Disc (Pack of 100)
  • Diameter
    150mm
  • Vacuum Hole Design
    14+1 Holes
  • Grit
    500
  • Colour
    Yellow
  • Mounting Type
    Disc Velcro
  • Model Number
    77696088152
  • Bond Type
    Disc Velcro
  • Series
    Norton Pro
  • Disc Type
    Self-Grip
  • MFR Part No.
    77696088152

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome