1815 Siatop Discs 125mm P80 No Holes Blue (Pack of 50)

Order Code: ZT5358815S

£16.99 Inc VAT (20%)


Description

The 1815 Siatop Siafast discs are specifically designed for fast and cost-effective surface treatment of steel and non-ferrous metals, making them ideal for a wide range of applications including paint removal, rust removal, weld preparation, deburring, and smoothing or blending of flaws. Made with zirconia alumina abrasive, these discs provide a high removal rate, enabling efficient stock removal with minimal effort while achieving a very good finish. Available in a versatile range of grit sizes, they cater to both aggressive stock removal and fine surface treatment needs. The fibre backing, coupled with a closed coating and special cooling additives, ensures durability and optimal performance in dry sanding applications, making them a go-to choice for professionals aiming for efficiency and quality.

Features and Benefits
• Ideal for fast and economical surface treatment of steel and non-ferrous metals
• Versatile for numerous applications, such as removing paint, rust, and preparing welds
• Features zirconia alumina abrasive for efficient stock removal with less effort required
• Delivers excellent surface quality while maintaining high efficiency
• Offered in multiple grit sizes to suit both aggressive and fine sanding tasks
• Durable fibre backing enhances performance during dry sanding processes
• Closed coating with cooling additives promotes longer life and improved efficiency

Notes
• Images are for illustration purposes only

See full description
Specifications for 1815 Siatop Discs 125mm P80 No Holes Blue (Pack of 50)
  • Backing Material
    F-WT Paper
  • Colour
    Blue
  • Diameter
    125mm
  • Vacuum Hole Design
    No Holes
  • Bond Type
    Closed
  • Abrasive Material
    Zirconia Aluminia
  • Grit
    P80
  • Disc Type
    Coated Disc
  • MFR Part No.
    3869.7936.0080.01
  • Series
    Siatop 1815

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome