230 x 3.0 x 22.2mm A30BF Steel/Inox Flat

Order Code: ZT2817683S

£1.53each Inc VAT (20%)
£38.25 minimum order value
QuantityPriceDiscount
1 - 49£1.530%
50 - 99£1.455%
100 - 199£1.3810%
200 +£1.3015%

Minimum order quantity: 25.

Description

Flat and depressed centre cutting discs for use on angle grinders.DURO STANDARD performance level.Available in super thin and standard thickness – flat cut and depressed centre.Super thin 115 and 125mm diameters available in tins and in a point of sale unit.USE ME FOR…All mild carbon steel typesAll stainless steel types

See full description
Specifications for 230 x 3.0 x 22.2mm A30BF Steel/Inox Flat
  • Material
    Steel
  • Product Type
    Cutting Disc
  • Thickness
    3.0mm
  • Inner Diameter
    22.2mm
  • Diameter
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome