4560 Siabite Fibre Discs 115mm P36 x -Lock Hole Red (Pack of 50)

Order Code: ZT5350707S

£52.99 Inc VAT (20%)


Description

These Siabite Fibre Discs are designed for efficient grinding in general fabrication. Featuring ceramic aluminium oxide abrasive material with cooling additives, they minimise discolouration while delivering high performance. Coarser grits enable rapid stock removal on mild steel, while finer grits ensure a smooth finish on stainless steel. A firm fibre backing enhances durability, and the closed coating design supports effective material removal. Ideal for weld preparation, surface treatment, deburring, and flaw smoothing, these discs work well on unalloyed, low-alloy, and high-alloy steels. The combination of high stock removal rates and consistent surface quality makes them a reliable choice for rough and fine grinding.

Features and Benefits
• optimised for grinding tasks in general fabrication, enhancing efficiency
• ceramic aluminium oxide with cooling agents minimises heat buildup and discolouration
• coarser grits provide rapid removal of material on mild steel, while finer grits offer a polished finish on stainless steel
• strong fibre backing ensures durability
• ideal for a wide variety of applications
• adaptable for use on unalloyed, low-alloy, and high-alloy steels, offering broad usability
• balances high material removal rates with smooth surface results for dependable performance

Notes
• Images are for illustration purposes only

See full description
Specifications for 4560 Siabite Fibre Discs 115mm P36 x -Lock Hole Red (Pack of 50)
  • Grit
    36
  • Diameter
    115mm
  • Colour
    Red
  • Bore Type
    X-Lock Hole
  • Backing Material
    Fibre
  • Abrasive Material
    Ceramic Aluminium Oxide
  • MFR Part No.
    9569.8280.0036.01
  • Series
    4560

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome