75mm Metal ARY19 P80 TR Type (Pack of 50)

Order Code: ZT4271620S

£102.99 Inc VAT (20%)


Description

Norton BDX SL3 Abrasive Discs offer an economical solution for challenging-to-grind materials, featuring a tool-free fastening system for swift disc changes, enhancing productivity and minimizing downtime. Ideal for intricate tasks in tool and mold construction, automotive, aeronautical, aerospace industries, as well as equipment and pressure vessel construction, it excels in small or hard-to-reach areas, providing efficient results with ease.

Features and Benefits
• Economical option for hard-to-grind materials with aggressive cutting action and extended lifespan compared to other aluminum oxide discs
• Offers good cut rate and improved longevity on moderately demanding applications
• Resistant to edge wear and fraying, ensuring durability and consistent performance

See full description
Specifications for 75mm Metal ARY19 P80 TR Type (Pack of 50)
  • Bond Type
    Tool-Free Fastening
  • Disc Type
    Coated Specialties
  • Grit
    80
  • MFR Part No.
    63642586733
  • Series
    BDX
  • Diameter
    75mm
  • Model Number
    SL3
  • Colour
    Ruby

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome