Anti-Slip Discs 40mm Clear (Pack 60)

Order Code: ZT2596991S

£10.99 Inc VAT (20%)
£12.9915% off

Order by 2pm, get it Tomorrow

Description

We all know how slippery it can be in the shower or when stepping out of the bath, it doesn't have to be with Sylglas Anti-Slip Strips and Discs, specifically produced to prevent slips. Suitable for smooth surfaces only. Unsuitable for use on grooved or textured surfaces. Ideal for: Baths and showers inside and outside. Tiled and marble floors. These Sylglas Anti-Slip Discs have the following specification: Size: Ø40mm Colour: Clear Pack Quantity: 60

See full description
Specifications for Anti-Slip Discs 40mm Clear (Pack 60)
  • Type
    Discs
  • Colour
    Transparent
  • Tape Type
    Discs
  • Width
    40mm