0
1

BT1220TOP 750W 254MM Belt and Disc Sander Inc. Floor Stand 230 V

Order Code: ZT1718373S

£459.99 Inc VAT (20%)


Description

The Holzmann BT1220TOP is superior quality combination belt and disc sander for sanding and finishing a variety of woodworking projects. It features sturdy cast iron and steel construction, a powerful 750 watt motor, 150 x 1219 mm vertical and horizontal flat bed sanding function for length and end grain sanding, and sturdy steel leg stand. There is also a 254 mm Ø disc sander function with tilting table which can facilitate sanding of angles and mitres. The mitre guide fence provides additional versatility to meet almost any of your sanding projects. Deluxe multi-functional combination sanding tool for DIYer and woodwork enthusiast. Ideal for smaller and mid-sized workshops to meet a variety of sanding applications

See full description
Specifications for BT1220TOP 750W 254MM Belt and Disc Sander Inc. Floor Stand 230 V
  • Product Type
    Belt and Disc Sander
  • Disc Diameter
    254mm
  • Voltage
    230V
  • Power
    750W
  • Belt Size
    150 x 1219mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome