CS 570 Fibre Discs Multibond 100x16mm Grain 36 Round Hole (Pack of 25)

Order Code: ZT4791113S

£18.99 Inc VAT (20%)


Description

The CS 570 fibre discs have an extra hard abrasive zirconia alumina grain which is suited to tackling hard metals such as stainless steel, steel, Non-ferrous metals and aluminium. This range of discs are adept at working in high temperature conditions. Through the green multiband, premature overheating is prevented along with no discolouration of the metal on the workpiece. Depending on what finish is needed there are multiple backing pad options. For a uniform finish which conforms to the contours of the workpiece, the medium backing pad is ideal. For rougher grinding, the hard backing pad is preferred with high removal rates.

Features & Benefits
• Self-sharpening zirconia alumina grain provides a high-quality finish with efficient results
• Through the advanced coating technology, the fibre discs have a long service life
• Zirconia alumina abrasive is bonded via a strong synthetic resin to the vulcanised fibre backing plate

Typical Applications
• Due to safety, the maximum operating speed of the CS 570 when fitted to a backing back must not exceed 80 metres per second
• The CS 570 fibre disc is for use on angle grinders

See full description
Specifications for CS 570 Fibre Discs Multibond 100x16mm Grain 36 Round Hole (Pack of 25)
  • Maximum Operating Speed
    15300rpm
  • Diameter
    100mm
  • Abrasive Material
    Zirconia
  • Bore Diameter
    10mm
  • Backing Material
    Fibre
  • Bore Type
    Round Hole
  • Vacuum Hole Design
    1 Hole
  • Standards Met
    EN 13743
  • Applications
    Cutting
    Stock Removal
    Heavy Duty Grinding
  • Colour
    Green
  • Grit
    36
  • Suitable For
    Right Angle Grinder
  • Compatible Materials
    Aluminium
    Super Alloys
    Non-Ferrous Metals
  • Grit Grade
    Extra Coarse
  • Bonding
    Resin
  • Series
    CS570
  • MFR Part No.
    204823

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome