0
1

CS 570 Fibre Sanding Discs for Stainless Steel, 115mm x 22mm

Order Code: ZT3809176S

£0.83each Inc VAT (20%)
£20.75 minimum order value

Minimum order quantity: 25.

Description

These fibre sanding discs feature an extra hard and extremely tough abrasive grain made of zirconia alumina, allowing them to process even the toughest metals such as stainless steel. As the zirconia alumina abrasive wears over time, new portions of sharp edges arise from the crystalline structure, ensuring a reliable high removal rate and long service life.

Features and Benefits
• Ideal for use at high temperatures while still ensuring a cool grind
• Built to grind the hardest, toughest metals
• Consistently high removal rates
• Long product lifespan

Typical Applications
• Finish grinding
• Surface grinding
• Contour grinding

Standards
• Tested according to the guidelines of the oSa directives and complies with European safety standard EN 12413

See full description
Specifications for CS 570 Fibre Sanding Discs for Stainless Steel, 115mm x 22mm
  • Grit
    P80
  • MFR Part No.
    204800
  • Series
    CS 570 Series
  • Diameter
    115mm
  • Bore Diameter
    22mm
  • Vacuum Hole Design
    1 Hole
  • Bore Type
    Star Shaped Hole
  • Backing Material
    Vulcanised Fibre
  • Abrasive Material
    Zirconia
  • Maximum Operating Speed
    13300rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome