F996 Fibre Disc 125x22mm Grit 80 (Pack of 25)

Order Code: ZT4791459S

£29.99 Inc VAT (20%)
£30.993% off

Order by 3pm, get it Tomorrow

Description

The Norton Quantum fibre disc is able to achieve high stock removal rates, making it an efficient choice for material removal tasks. The performance characteristics are particularly advantageous when working with hard materials, including stainless steel and heat-resistant steels. The disc's ability to maintain cool grinding temperatures is crucial for preventing thermal damage to these materials, which can otherwise compromise their integrity and mechanical properties. Additionally, the Norton Quantum fibre disc's capacity to generate an excellent surface finish means that it not only removes material quickly, but it also produces a smooth and refined surface.

Features and Benefits
• Ideal for cool grinding on stainless steel and heat-resistant steels
• Exceptionally high material removal capabilities & durability to ensure long product life
• Especially suitable for heavy duty applications
• Generates an excellent surface finish

Typical Applications
• Ideal for use with stainless steel and heat-resistant steels

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome