FS966 Fibre Discs Multibond Ceram 180x22mm Grain 60 Starhole (Pack of 25)

Order Code: ZT4792908S

£59.99 Inc VAT (20%)


Description

The FS966 fibre discs offer high-performance with an in-built coolant, maximising productivity when working. With the efficient processing and extra-long service life, these discs are optimal when working with metals. Through its excellent grit adhesion these discs are especially suitable for heavy duty applications.

Features & Benefits
• Micro-crystalline self-sharpening effect maximises efficiency
• High aggressiveness throughout the service life increases productivity
• Multibond prevents heat tinting providing a clean finish

Typical Applications
• For use when working with stainless steel, steel, NF metals and alloys

See full description
Specifications for FS966 Fibre Discs Multibond Ceram 180x22mm Grain 60 Starhole (Pack of 25)
  • Standards Met
    EN 13743
  • Abrasive Material
    Aluminium Oxide
  • Bore Type
    Star Shaped Hole
  • Bore Diameter
    22mm
  • Grit
    60
  • Colour
    Green
  • Diameter
    180mm
  • Vacuum Hole Design
    1 Hole
  • Backing Material
    Fibre
  • Maximum Operating Speed
    13300rpm
  • Applications
    Heavy Duty Grinding
    Cutting
    Stock Removal
  • Grit Grade
    Extra Coarse
  • Compatible Materials
    Stainless Steel
  • Bonding
    Resin
  • Suitable For
    Right Angle Grinder
  • MFR Part No.
    316501
  • Series
    FS966

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome