0
1

METAL FLAT CUTTING DISC 300X3.5X20MM (Pack of 10)

Order Code: ZT4791965S

£31.99 Inc VAT (20%)


Description

Norton provide a range of cutting and grinding wheels which are designed for industrial use, with Vulcan setting a performance benchmark. Suitable for steel, stainless steel, cast iron and stone applications, the Norton Vulcan cutting discs offer a versatile solution. This range offers reliability and efficiency, facilitating precise cutting and grinding operations while ensuring extended wheel life.

Features & Benefits
• Delivers precise cuts with long-lasting durability
• Utilizing advanced grain technologies like aluminium oxide, zirconium, and silicon carbide, Vulcan wheels deliver high value with their excellent performance-to-price ratio.
• Ensure safety and security when cutting metal and inox with reinforced construction

Typical Applications
• NOR2308706C for use with petrol saw
• NOR2308706C for use with gas saw
• NOR2308706D for use with chop saw

See full description
Specifications for METAL FLAT CUTTING DISC 300X3.5X20MM (Pack of 10)
  • Diameter
    300mm
  • Grade
    Medium
  • Applications
    Cutting
  • Type
    Type 41
  • Bore Diameter
    20mm
  • Grit
    30
  • Series
    VULCAN
  • Thickness
    3.5mm
  • MFR Part No.
    66252925457
  • Abrasive Material
    Aluminium Oxide
  • Suitable Materials
    Stone
    Metal
    Steel
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome