Perfect-It Back-up Pad, 15.8 mm, 09553

Order Code: ZT1032343X

£42.99each Inc VAT (20%)
£214.95 minimum order value

Minimum order quantity: 5.

Description

3M Perfect-It Back-up Pad allows for easy attachment, quick removal and accurate centering of compounding or polishing pads. We used our 3M Hookit attachment system for these pads to enhance convenience and boost productivity with quick change of abrasive discs.

Specifications for Perfect-It Back-up Pad, 15.8 mm, 09553
  • Material
    Foam
  • MFR Part No.
    7000038365
  • Diameter
    125mm
  • Mounting Type
    Hook & Loop Backed Paper
  • Series
    Perfect-it
  • Model Number
    9553
  • Thread Size
    M14
  • Shank Type
    Threaded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome