Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
Thin Metal Cutting Disc - 4.5in. x 1.0mm - WLD00182
By WELDFAST
Order Code:
ZT3608852S
£1.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 - 199
£1.75
12%
200 +
£1.67
16%
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
1.99
https://www.zoro.co.uk/shop/abrasives/sanding-discs/thin-metal-cutting-disc-4-5in-x-1-0mm-wld00182/p/ZT3608852S
Add to quotation
View all Sanding Discs
Description
4.5in. (115mm) cutting disc for metal
High cutting speed
Extra durability
Tags:
#BulkDiscount
Specifications
Specifications for Thin Metal Cutting Disc - 4.5in. x 1.0mm - WLD00182
Product Type
Cutting & Grinding Discs
Applications
Metal
Diameter
4.5in
Thickness
1.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome