ABC5025-60 Ceramic Ataband

Order Code: ZT3924862S

£0.79each Inc VAT (20%)
£7.90 minimum order value

Minimum order quantity: 10.

Description

Remove high levels of material with these Ceramic coated sanding bands from Ata Group®. Ideal for use on cast irons and high alloy steels, these fast and effective bands speed up the cutting process and get the job done.

Features and Benefits
• Deliver high stock removal for speedy work
• Great on harder steels and irons
• Remain cool for user safety

See full description
Specifications for ABC5025-60 Ceramic Ataband
  • Diameter
    50mm
  • Width
    25mm
  • Grit
    P60
  • Type
    Sanding Bands
  • MFR Part No.
    ABC5025-60
  • Abrasive Material
    Ceramic
  • Series
    ABC5025
  • Maximum Operating Speed
    10000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome