1. Abrasives/
  2. Sanding Abrasives/
  3. Sanding Drums & Bands

Drum Sander Bands - Aluminium Oxide


See all variants from
£0.25Inc VAT (20%)
Up to 3% off

See all variants from £0.25

Description

The band holders consist of spindle mounted, positive fit expandable drums. This enables the use of higher grinding forces and / or slower speeds than standard spirabands.

For general surface finishing & deburring applications, especially where access is limited. Suitable for use on a wide range of materials from steels to plastics. Particularly effective on non ferrous metals & alloy steels.

Image is for Illustrative Purposes Only. Please Refer To Product Description.

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Type:
Sanding Bands