Steel Wool Grade 0000 Ultra Fine 1kg

Order Code: ZT3961721S

£18.99 Inc VAT (20%)


Description

Liberon Steel Wool Grade 0000 Ultra Fine 1kg: Shine and Protect Delicate Surfaces Effortlessly
Liberate your surfaces from imperfections with the Liberon Steel Wool Grade 0000 Ultra Fine. This 1kg pack of ultra-fine steel wool offers unmatched gentleness and effectiveness for:

Polishing and cleaning delicate surfaces: Breathe new life into your prized possessions, from gleaming silverware and antique furniture to intricate glasswork and marble countertops. The ultra-fine fibers gently buff away scratches, fingerprints, and watermarks without leaving any unwanted marks or residue.
Achieving a flawless finish: Ensure a smooth, even application of varnishes, paints, and oil finishes by using Liberon Steel Wool Grade 0000 between coats. This gentle abrasive removes imperfections and creates a perfect canvas for the final layer, enhancing the overall beauty and durability of your projects.
Restoring the shine of metals: Give your copper, bronze, chrome, stainless steel, and aluminum a renewed luster. The ultra-fine steel wool effortlessly removes tarnish and oxidation, revealing the true brilliance of your metal surfaces without causing scratches or damage.
Maintaining pristine porcelain, marble, and glass: Keep your bathroom and kitchen sparkling clean with the gentle power of Liberon Steel Wool Grade 0000. Combined with soapy water, it effectively cleans and polishes these delicate surfaces, leaving them streak-free and radiant.
Key benefits:

Ultra-fine fibers: Ensure gentle cleaning and polishing without scratching or damaging delicate surfaces.
Multi-purpose: Ideal for metals, wood, porcelain, marble, glass, and more.
Versatile application: Use for polishing, cleaning, and preparing surfaces for finishing.
Large 1kg pack: Offers long-lasting use and value.
Liberon Steel Wool Grade 0000 Ultra Fine: Your gentle partner for achieving a flawless shine on your most treasured surfaces.

See full description
Specifications for Steel Wool Grade 0000 Ultra Fine 1kg
  • Grade
    Ultra Fine
  • Weight
    1000g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome