Steel Wool Grade 3 200g Sleeves

Order Code: ZT4971598S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 +£4.976%


Description

Trollull Steel Wool Grade 3 200g Sleeves 519469

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Steel Wool Grade 3 200g Sleeves
  • Weight
    200g
  • Grade
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome