2824 Siamet 50MM Flap Cup P40

Order Code: ZT1034216X

£3.19 Inc VAT (20%)
£3.293% off


Description

Siamet 2824
Active additives help with grinding properties, cotton backing breaks down to expose fresh grit. Fast, safe and easy disc change offered by Siafix system. Zirconia alumina grit flap cup with X-weight cloth/ cotton backing. Used for dressing of mild and stainless steel weld seams and joints in hard to reach areas. Backing pad required.

See full description
Specifications for 2824 Siamet 50MM Flap Cup P40
  • MFR Part No.
    0020.4323.01
  • Grit
    P40
  • Disc Diameter
    50mm
  • Grade
    Coarse
  • Product Type
    Disc
  • Abrasive Material
    Zirconia
  • Diameter
    50mm
  • Disc Type
    Flat (Type 27)
  • Bore
    22.23mm
  • Series
    SIAMET 2824

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome