51130 443SA Trizact Discs 150mm P6000 (PK-15)

Order Code: ZT3944345S

£99.99each Inc VAT (20%)
£399.96 minimum order value

Minimum order quantity: 4.

Description

3M™ Trizact™ Hookit™ Foam Abrasive Disc features a 3M™ Perfect-It™ Polishing System which gives a high performance and fast-cutting finish. This disc is great for removing sand scratches before repairing car panels, this foam disc is designed specifically to refine paint scratches prior to polishing.

Features and Benefits
• Increased productivity by reducing polishing time
• Designed with 3M™ Perfect-It™ Polishing System for a better performance and a fast-cutting finish
• Ideal for refining paint rectification and sand scratches before polishing
• You should always ensure moist dust extraction is switched off

Notes
• 15 Units Per Pack

See full description
Specifications for 51130 443SA Trizact Discs 150mm P6000 (PK-15)
  • Mounting Type
    Hookit
  • Model Number
    51130
  • Grade
    Ultra Fine
  • Applications
    Metal
    Scratch Removal
    Surface Finishing
    Fine Finishing
    Paint Finishing
    Machine Sanding
    Hand Sanding
    Sanding
    Detailing
  • Abrasive Material
    Silicon Carbide
  • Diameter
    150mm
  • Series
    443SA
  • Backing Material
    Foam
  • Grit
    P6000
  • MFR Part No.
    7000034489
  • Disc Type
    Coated Disc Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome