0
1

Clean and Strip Disc CG-RD, 75 mm x 25 mm x 6 mm, S XCRS, Blue,

Order Code: ZT1034275X

£11.99 Inc VAT (20%)


Description

Aggressively removes paint and rust from most substrates without damaging the workpiece. Conformable to get into difficult-to-reach areas. 3 dimensional abrasive web reists loading. Safer than wire tools.

Specifications for Clean and Strip Disc CG-RD, 75 mm x 25 mm x 6 mm, S XCRS, Blue,
  • Product Type
    Disc
  • Maximum RPM
    10000rpm
  • MFR Part No.
    7000077935
  • Colour
    Blue
  • Disc Diameter
    75 x 25 x 6mm
  • Disc Type
    Stripping Disc
  • Thickness
    25mm
  • Abrasive Material
    Silicon Carbide
  • Grade
    Extra Coarse
  • Shank Diameter
    6mm
  • Model Number
    61167
  • Diameter
    75mm
  • Mounting Type
    Central Bore
  • Series
    CG-RD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome