0
1

EXL Unitized Wheel XL-UW, 152 mm x 12.7 mm x 12.7 mm, 2A MED

Order Code: ZT1034277X

£89.99each Inc VAT (20%)
£359.96 minimum order value
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%

Minimum order quantity: 4.

Description

Scotch-Brite EXL Unitized Wheels feature a soft, conformable consistency that effectively smoothes, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring a conformability to a hard, aggressive 8 density for maximum cut and durability.

Specifications for EXL Unitized Wheel XL-UW, 152 mm x 12.7 mm x 12.7 mm, 2A MED
  • Shank Diameter
    12.7mm
  • Disc Diameter
    152mm
  • Maximum RPM
    5,000rpm
  • Grade
    Medium
  • MFR Part No.
    7000046028
  • Colour
    Grey
  • Product Type
    Wheel
  • Type
    Unitised Wheels
  • Thickness
    12mm
  • Bore
    12.7mm
  • Abrasive Material
    Aluminium Oxide
  • Mounting Type
    Bore
  • Series
    XL-UW
  • Model Number
    15534
  • Applications
    Finishing
    Polishing
    Deburring
  • Diameter
    152mm
  • Grit
    2A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome