Roloc Bristle Disc RD-ZB, White, 50 mm x 15.8 mm, P120, 07528
0
1

Roloc Bristle Disc RD-ZB, White, 50 mm x 15.8 mm, P120, 07528

Order Code: ZT1382350XCopy

£6.99 Inc VAT (20%)


Description

Abrasive impregnated plastic made as a 3 dimensional bristle disc brush, used on a high speed tool to remove paint, sealer and rust. It wears down as it works, continually exposing new abrasive, and doesn't load.

Specifications for Roloc Bristle Disc RD-ZB, White, 50 mm x 15.8 mm, P120, 07528
  • Grit
    P120
  • MFR Part No.
    7100138286
  • Product Type
    Bristle Brush
  • Disc Diameter
    50mm
  • Colour
    White
  • Maximum RPM
    25,000rpm
  • Diameter
    50mm
  • Abrasive Material
    Ceramic
  • Series
    RD-ZB
  • Mounting Type
    Roloc
  • Disc Type
    Plastic Filament Disc
  • Model Number
    7528

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome