Roloc Coating Removal Disc CR-DR, 50 mm
0
1

Roloc Coating Removal Disc CR-DR, 50 mm

Order Code: ZT1034231XCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Scotch-Brite Roloc Coating Removal Disc features extra coarse silicon carbide abrasive to effectively remove paint and rust from metal surfaces and welds. Together with the conformable, non-woven material, silicon carbide abrasives remove coatings without gouging, undercutting, or damaging the base material, especially on hard surfaces.

Specifications for Roloc Coating Removal Disc CR-DR, 50 mm
  • Grade
    X-Course
  • Product Type
    Discs
  • Disc Diameter
    50mm
  • Model Number
    18364
  • Abrasive Material
    Silicon Carbide
  • Colour
    Black
  • Applications
    Stripping and Removal
  • MFR Part No.
    7000046010
  • Series
    CR-DR
  • Mounting Type
    Roloc
  • Disc Type
    Stripping Disc
  • Diameter
    50mm
  • Maximum RPM
    18, 000rpm
Product Reviews -
2 years ago by Barry
Haven't actually used these yet, but appear well made.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome