Roloc Surface Conditioning Disc SC-DR, 50 mm, S SFN, Red

Order Code: ZT1249510X

£1.19 Inc VAT (20%)


Description

The Scotch-Brite Roloc Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc for aggressive cutting.

Specifications for Roloc Surface Conditioning Disc SC-DR, 50 mm, S SFN, Red
  • Disc Diameter
    50mm
  • Product Type
    Disc
  • Grade
    Medium
  • Disc Type
    Non-Woven Disc
  • Abrasive Material
    Aluminium Oxide
  • Mounting Type
    Roloc
  • Series
    SC-DR
  • Maximum RPM
    25000rpm
  • Model Number
    7481
  • MFR Part No.
    7000028506
  • Diameter
    50mm
  • Vacuum Hole Design
    No Hole
  • Compatible Materials
    Aluminium
  • Backing Material
    Roloc
  • Applications
    Cleaning
    Surface Preparation
  • Colour
    Maroon
  • Compatible With
    Straight Angle Grinder
    Right Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome