HM Round Milling Rotary Burr Form C Silver 3 mm

Order Code: ZT4129677S

£23.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.490%
5 - 9£22.086%
10 +£20.6712%


Description

HM round milling rotary burr, form C, silver, Ø 3 mm. Supplied = assembled. Length = 38.5 mm. Finish = bare. Colour = silver. Shape = shape C. Partial length L2 = 13 mm. Diameter D1 = 3 mm. Diameter D2 = 3 mm. Flute length = 24 mm. Product type = router bits. Highest cutting edge stability. Higher chip removal rate due to staggered teeth. Wide range of areas of use. Polished surface. High performance steel with carbide tips. For deburring, breaking edges, rendering, weld seam and surface preparation. Can be used on high alloy, rust, acid and heat resistant steels, cast iron and plastics.

See full description
Specifications for HM Round Milling Rotary Burr Form C Silver 3 mm
  • Colour
    Silver
  • Product Type
    Milling Rotary Burr
  • Suitable For
    Cast Iron
    Plastics
  • Length
    38.5mm
  • Number of Pieces
    1
  • Finish
    Bare
  • Diameter
    3mm
  • Applications
    Surface Preparation
    Deburring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome