Rotary Tool HSS Burr Set 6 Piece 2, 3, 5, 7mm Dia

Rotary Tool HSS Burr Set 6 Piece 2, 3, 5, 7mm Dia

Order Code: ZT3928253S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 +£4.024%

Currently unavailable

Description

High-speed, high quality, fast-cutting steel burrs for shaping, grooving, slotting and hollowing. For use on metals, alloys, plastics, fibreglass and wood. Compatible with most rotary tools including Silverline, GMC and Dremel. Includes 3 x cylindrical, 1 x cone, 1 x ball and 1 x point. Max 28, 000rpm. 3.17mm mandrel.

Specifications for Rotary Tool HSS Burr Set 6 Piece 2, 3, 5, 7mm Dia
  • Number of Pieces
    6
  • Product Type
    HSS Burr Set
  • Suitable For
    Metals
    Wood
    Plastics
  • Shape
    Ball
    Cylindrical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome