Solid Carbide Burr, Oval For Super Alloys E Shspe 3.00 Mm X 3.00 Mm

Order Code: ZT1202144S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

3.00 mm x 3.00 mm
Oval burr (E shape), diameter 3mm with 6mm length of cut, 38mm overall length and 3mm shank, solid carbide with bright finish, AS single cut flute style with light left-hand cross cut for round edge contouring in high-temperature alloys

Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Solid Carbide Burr, Oval For Super Alloys E Shspe 3.00 Mm X 3.00 Mm
  • Finish
    Bright
  • Material
    HM
  • Standards
    DORMER
  • Applications
    S - High-temperature alloys
  • Series
    P509
  • Burr Shape
    E - Oval Shape
  • Burr Type Code
    Superalloy Cut Geometry
  • Unit of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome