2352-512-362 Bevel Brush Crimped Wire

Order Code: ZT1031732X

£20.99 Inc VAT (20%)


Description

2352-512 362
Crimped steel bevel wire brush suitable for angle grinders. Light/medium surface treatment and deburring. For processing inaccessable areas e.g. angles, edges or corners.

Specifications for 2352-512-362 Bevel Brush Crimped Wire
  • Brush Type
    Bevel Brush
  • Mounting Type
    Shank
  • Bristle Material
    Steel Wire
  • Max rpm
    12,500rpm
  • Bristle Type
    Crimped Wire
  • MFR Part No.
    2352512362
  • Width
    20mm
  • Maximum RPM
    12500rpm
  • Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome