544161-0002 150mmx13mm Bore Wire Wheel

Order Code: ZT1036285P

£12.99each Inc VAT (20%)
£103.92 minimum order value

Minimum order quantity: 8.

Description

544161-0002
For deburring, removing lacquer, derusting, descaling and cleaning. To EN 1083.
Diameter: 150mm.
Brush height: 15mm.
Bore: 13mm.
Max rpm: 6000.

See full description
Specifications for 544161-0002 150mmx13mm Bore Wire Wheel
  • Diameter
    150mm
  • Product Type
    Wire Wheel
  • Bore Size
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome