Abracs Wheel Brush 150 x 20 x 38mm Bore - WB49

Order Code: ZT4788080S

£17.99 Inc VAT (20%)


Description

0.3 mm crimped steel wire brush suitable for bench grinders
Ideal for metal surface preparation and the removal of rust and scales
Supplied with bore reducing bushes from 32mm to 13mm

Specifications for Abracs Wheel Brush 150 x 20 x 38mm Bore - WB49
  • Product Type
    Abrasive Discs & Brushes
  • Wire Diameter
    0.3mm
  • Bore Size
    38mm
  • Bristle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome